Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Platinum 1k ohm
Mfr # TE-6359-1
Zoro # G6594682
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any BAS/DDC System
- Type Platinum 1k ohm
- Accessory Type Temperature Sensor
- Maximum Sensing Temperature 250 Degrees F
- Loop Resistance 1k ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6359-1
- Zoro # G6594682
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Details
Item | Temperature Sensor |
For Use With | Any BAS/DDC System |
Type | Platinum 1k ohm |
Accessory Type | Temperature Sensor |
Maximum Sensing Temperature | 250 Degrees F |
Loop Resistance | 1k ohm |
Measurement Type | Averaging |
Housing Type | Open Mounted |
Minimum Sensing Temperature | -50 Degrees F |
Temperature Accuracy | +/-0.06% |
Display Type | None |
Sensing Element Type | Platinum |
Product Type | Duct Temperature Sensor |
For Use With Building Automation Systems | Building Automation System Compatible |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Type Open Mounted, Housing Material Not Applicable, Housing Color Not Applicable, Temperature Accuracy +/-0.06 Percent, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Averaging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Pilot Light, Wall Heater, 120V (40834002)
- BELL & GOSSETT Seal (P75424)
- LENNOX Pressure Switch, 13/16" SPST (59W74)
- DAYTON Gravity Vent, 42 In, Base 46 1/2 In Sq (1WDN6)
- JOHNSON CONTROLS Surface Mounting Clip, Indoor, Metal, For A99 Sensors (A99-CLP-1)
- JOHNSON CONTROLS Temperature Sensor, Duct Temperature Element Holder (TE-6001-11)
- JOHNSON CONTROLS T-4000-2141 Beige Plastic (T-4000-214)
- JOHNSON CONTROLS Temperature Sensor, White, Wall Mount (CD-W00-00-2)
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BTN041-0)
- JOHNSON CONTROLS Temperature Sensor, 36 In (TE-6300-603)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 4' (TE-631GM-1)
- Johnson Controls Thermostat Guards and Accessories