Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Platinum 1k ohm
Mfr # TE-6351M-1
Zoro # G6094347
product price: $25.62
/ea
$25.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Hex-Head Self-Drilling Screws
- Type Platinum 1k ohm
- For Use With Any BAS/DDC System
- Accessory Type Temperature Sensor
- Housing Color Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6351M-1
- Zoro # G6094347
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Height | 1 7/8 in |
Overall Width | 1 7/8 in |
Overall Depth | 1 3/4 in |
Probe Length | 8 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Type Conduit Box, Housing Material Steel, Housing Color Metallic, Probe Length 8 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER 50Dk406230 Support (50DK406230)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 4 In (21121)
- VALLEY CRAFT Garage Louvered Wall Panel, 24"Wx18"H, (F88000A0)
- WILLIAMS COMFORT PRODUCTS Blower, 120V, Inside Unit, Galvanized Steel (2102)
- JOHNSON CONTROLS Temperature Sensor Wall Mount Plate, White (TE-1800-9600)
- JOHNSON CONTROLS Pressure Transmitter, 0 to 750 psi, 10V DC (P499VCP-107K)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Wall Mount (TE-6314P-1)
- JOHNSON CONTROLS Network Sensor, CO2, White, Logo (NSB8BTC240-0)
- JOHNSON CONTROLS Filter Cartridge (F-1000-232)
- JOHNSON CONTROLS Universal Thermostat Guard, Silver, Steel (GRD10-1R)
- JOHNSON CONTROLS Temperature Sensor, PVC Cable, Gray (A99BB-300C)
- Johnson Controls Thermostats