Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Platinum 1k ohm, Flange 8'
Mfr # TE-6351V-2
Zoro # G6817885
product price: $25.62
/ea
$25.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Platinum 1k ohm, Flange 8 in
- For Use With Any BAS/DDC System
- Accessory Type Temperature Sensor
- Application Room Temperature Monitoring, Space Temperature Monitoring
- Maximum Operating Temperature 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6351V-2
- Zoro # G6817885
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Height | 2 1/4 in |
Probe Length | 8 in |
Overall Depth | 1 1/2 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Type Conduit Box, Housing Material Stainless Steel, Probe Length 8 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Terminal Block, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 50 Plates - Subcooler - 84k BTU (ACH-30EQ-50H)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS6P075)
- MARKEL PRODUCTS 120VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-1812-1RA)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH00346)
- JOHNSON CONTROLS Network Sensor, Pir, No Display, White, Logo (NSB8MTN040-0)
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BTN041-0)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-6363P-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Wall Mount (TE-6314P-1)
- JOHNSON CONTROLS Universal Thermostat Guard, Silver, Steel (GRD10-1R)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-6359-1)
- WHITE RODGERS Clear Cover/Solid Baseplate 6-3/8 In. 3-1/2 In. Thermostat Guard (G10)
- Johnson Controls Thermostats