Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor Outside Air Housing, Gray
Mfr # TE-6001-2
Zoro # G6991652
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Includes Wallplate Adaptor; Mounting Hardware
- Color Gray
- For Use With TE-6000
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6001-2
- Zoro # G6991652
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Height (In.) | 5 in |
Depth (In.) | 2 in |
Width (In.) | 2 in |
Overall Height | 5 in |
Overall HxW | 5 in x 2 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Details
Item | Temperature Sensor Outside Air Housing |
Material | Polymer |
Includes | Wallplate Adaptor; Mounting Hardware |
Color | Gray |
For Use With | TE-6000 |
Color/Material | Gray, Polymer |
Compatible Manufacturer Model Number | TE 6000 |
Accessory Type | Temperature Sensor Outside Air Housing |
Compatible Brand and Series | Johnson Controls TE 6001 Series |
Mounting Direction/Shape | Horizontal or Vertical |
Mounting Direction | Horizontal, Vertical |
Shape | Rectangle |
Description
Temperature Sensor Outside Air Housing, Gray, Compatible Brand and Series Johnson Controls TE 6001 Series, Compatible Grainger Part Number 20XG79, 36P610, 36P611, 58YJ79, Compatible Manufacturer Model Number TE 6000, Includes Wallplate Adaptor; Mounting Hardware, Polymer, Horizontal, Vertical, Overall Height 5 in, Overall Width 2 in, Rectangle, Overall Depth 2 in, Mounting Direction/Shape Horizontal or Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF51)
- TEMPCO Thermostat, Snap, Open at 180 Degrees F, Close at 150 Degrees F (EHA00003)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM (VKM36-B-O)
- AIR HANDLER 9x24x1 Synthetic Pleated Air Filter, MERV 8 (21C098)
- JOHNSON CONTROLS Network Sensor, White, Logo (NSB8BTN240-0)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, Metal, 8' (TE-6312M-1)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-6363P-1)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-6360F-1)
- JOHNSON CONTROLS Temperature Sensor, Indoor, Gray (A99BB-500C)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Duct 8" Metal (TE-6361M-1)
- INTERMATIC Fm1 Surface Mt/Din Rail Kit (FM-SU)
- Johnson Controls Thermostat Guards and Accessories