Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Nickel 1k ohm with Phone Jack
Mfr # TE-68NP-0N00S
Zoro # G4665132
product price: $69.01
/ea
$69.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nickel 1k ohm with Phone Jack
- For Use With Any BAS/DDC System
- Accessory Type Temperature Sensor
- Housing Color White
- Temperature Accuracy +/-0.34 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-68NP-0N00S
- Zoro # G4665132
- UPC # 066201117657
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 3 1/4 in |
Overall Depth | 1 1/2 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Modular Jack, Product Type Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH PTAC Air Conditioner, 14500 BtuH, 230/208V (PDE15K5SG)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02030)
- DAYTON Volume Control Damper, 9-3/4" W (2LRY6)
- RANCO Refrigerator Cold Control, SPST (K50Q-1126-001)
- JOHNSON CONTROLS Temperature Sensor, White, Wall Mount (CD-W00-00-2)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Phone Jack (TE-67NP-0N00)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Duct 4" Metal (TE-636GM-1)
- JOHNSON CONTROLS Humidity Sensor, Nickel, 32-131 F (HE-69135NS-0)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way (V46AT-2C)
- JOHNSON CONTROLS Surface Mounting Clip, Indoor, Metal, For A99 Sensors (A99-CLP-1)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm with Terminal Block (TE-67PT-0N00)
- Johnson Controls Thermostat Guards and Accessories