Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Nickel 1k ohm, Well, Plastic, 8'
Mfr # TE-6312P-1
Zoro # G4666663
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any BAS/DDC System
- Type Nickel 1k ohm, Well, Plastic, 8 in
- Accessory Type Temperature Sensor
- Maximum Operating Temperature 220 Degrees F
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # TE-6312P-1
- Zoro # G4666663
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Height | 6 in |
Probe Length | 8 in |
Overall Width | 2 3/4 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length 8 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Immersion Temperature Sensor, Maximum Sensing Temperature 220 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT02)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F873)
- FENWAL 24V, 15SEC PP IGNITION MODULE (35-665913-119)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (5-2020-8-2)
- JOHNSON CONTROLS Temperature Sensor, PVC Cable, Gray (A99BB-25C)
- JOHNSON CONTROLS Network Sensor, CO2, No Display, White, Logo (NSB8BNC040-0)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Outdoor Air 3' (TE-6313P-1)
- JOHNSON CONTROLS Network Sensor, White, No Logo (NSB8BHN241-0)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, 6' (TE-631AM-1)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm with Terminal Block (TE-67PT-0N00)
- JOHNSON CONTROLS Temperature Sensor, White, Wall Mount (CD-W00-00-2)
- Johnson Controls Thermostats