Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Nickel 1k ohm, Well, Metal, 8'
Mfr # TE-6312M-1
Zoro # G7068932
original price:
$34.83
7% off
new price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Hex-Head Self-Drilling Screws
- For Use With Any BAS/DDC System
- Type Nickel 1k ohm, Well, Metal, 8 in
- Accessory Type Temperature Sensor
- Housing Color Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6312M-1
- Zoro # G7068932
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Probe Length | 8 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Steel, Housing Color Metallic, Probe Length 8 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Immersion Temperature Sensor, Maximum Sensing Temperature 220 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 3 in. D Stainless Steel Stove Pipe Cap (3PVL-HCR)
- DAYTON Compact Axial Fan Guard, Fits Fan Shape Square, Diameter 4 35/64 in, Steel (4YD87)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- DRI-EAZ Industrial Compact Dehumid, 180cfm, 6.2 A (Revolution LGR)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flange 4" Metal (TE-631GV-2)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Metal (TE-6315M-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Plastic (TE-6316P-1)
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-1.0% (TE-6000-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 4' (TE-631GM-1)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm, Wall Mount (TE-6324P-1)
- JOHNSON CONTROLS Filter Cartridge (F-1000-232)
- Johnson Controls Thermostats