Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Nickel 1k ohm
Mfr # TE-6311A-1
Zoro # G6194727
product price: $48.38
/ea
$48.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Hex-Head Self-Drilling Screws
- Type Nickel 1k ohm
- For Use With Any BAS/DDC System
- Accessory Type Temperature Sensor
- Maximum Sensing Temperature 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6311A-1
- Zoro # G6194727
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Probe Length | 8 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Stainless Steel, Probe Length 8 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Terminal Block, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X30X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (16301.10 6PK)
- TPI INDUSTRIAL Shutter Mount, 36" (CES-36)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Cone Diffuser, Ceiling, 12", R6 Insulated, White (STR-C-12W-R6)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD9)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, 6' (TE-631AM-2)
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BHN140-0)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635S-1)
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BTN041-0)
- JOHNSON CONTROLS Network Sensor, CO2, Black, Logo (NSB8BTC242-0)
- JOHNSON CONTROLS Humidity Sensor, Duct, Tan (HE-69S30NP-0)
- CADET Single Pole Thermostat Wall Mount Heating Dial White (08300)
- Johnson Controls Thermostats