Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Nickel 1k ohm
Mfr # TE-6000-11
Zoro # G6523151
Free Shipping & Returns
$212.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nickel 1k ohm
- For Use With Any BAS/DDC System
- Accessory Type Temperature Sensor
- Display Type None
- Measurement Type Averaging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # TE-6000-11
- Zoro # G6523151
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Width | 1 7/8 in |
Overall Depth | 1/4 in |
Details
Item | Temperature Sensor |
Type | Nickel 1k ohm |
For Use With | Any BAS/DDC System |
Accessory Type | Temperature Sensor |
Display Type | None |
Measurement Type | Averaging |
Minimum Operating Temperature | -50 Degrees F |
Maximum Sensing Temperature | 250 Degrees F |
Housing Material | Brass |
Housing Type | Conduit Box |
Loop Resistance | 1k ohm |
Maximum Operating Temperature | 250 Degrees F |
Temperature Accuracy | +/-1.00% |
For Use With Building Automation Systems | Building Automation System Compatible |
Minimum Sensing Temperature | -50 Degrees F |
Sensing Element Type | Nickel |
Series | TE-6000 |
Product Type | Temperature Sensor |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Brass, Temperature Accuracy +/-1.00 Percent, Product Type Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Averaging, Mounting Location Replacement Element, Overall Depth 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Roof Repair Tape, 34 mil, 4 inx10 ft (101895)
- FILTRETE 20 in. W X 25 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 2PK (FPL03-2PK-24)
- INTERNATIONAL ENVIRONMENTAL Motor, Direct Drive, 1/6 HP, 115-127V (70021517)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 32.62, White, Steel (4MJT6)
- JOHNSON CONTROLS Temperature Sensor, White, Wall Mount (CD-W00-00-2)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635S-1)
- JOHNSON CONTROLS Platewall Plate (NS-WALLPLATE-0)
- JOHNSON CONTROLS Penn 120V 3-Way Air Valve (V11HAA-100)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Terminal Block (TE-67NT-0N00)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm, Wall Mount (TE-6324P-1)
- WHITE-RODGERS Clear Plastic Thermostat Guard Small Clear Plastic Guard 3 7/8x 3 1/2x 2 1/2 (443)
- Johnson Controls Thermostat Guards and Accessories