Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Nickel 1k ohm, Flush Mount
Mfr # TE-6310F-1
Zoro # G6920837
product price: $56.92
/ea
$56.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any BAS/DDC System
- Type Nickel 1k ohm, Flush Mount
- Accessory Type Temperature Sensor
- Series TE-6300
- Maximum Operating Temperature 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6310F-1
- Zoro # G6920837
- UPC # 066201120947
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Details
Item | Temperature Sensor |
For Use With | Any BAS/DDC System |
Type | Nickel 1k ohm, Flush Mount |
Accessory Type | Temperature Sensor |
Series | TE-6300 |
Maximum Operating Temperature | 104 Degrees F |
Minimum Sensing Temperature | -50 Degrees F |
Maximum Sensing Temperature | 70 Degrees F |
Sensor Accuracy | +/-3.40 Degrees F |
Application | Room Temperature Monitoring, Space Temperature Monitoring |
Housing Type | Flush Mount |
Measurement Type | Single |
For Use With Building Automation Systems | Building Automation System Compatible |
Sensing Element Type | Nickel |
Temperature Accuracy | +/-0.34 Degrees F |
Product Type | Temperature Sensor |
Display Type | None |
Housing Material | Steel |
Loop Resistance | 1k ohm |
Electrical Connection Type | Hardwired |
Minimum Operating Temperature | 32 Degrees F |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Flush Mount, Housing Material Steel, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single, Mounting Location Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN 4-A STEAM VENT 1/2f 3/4m 2# (401413)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J050)
- KOCH FILTER 16x25x4 High Capacity Pleated Air Filter, MERV 8 (102-701-026)
- ASCO K3A452U 120V 3/4" 2-Way N.C. (K3A452U)
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-1.0% (TE-6000-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-6300-601)
- JOHNSON CONTROLS Network Sensor, White, No Logo (NSB8BTN241-0)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Terminal Block (TE-68NT-0N00S)
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BTN140-0)
- JOHNSON CONTROLS Condenser Fan Speed Control (P266ACA-100C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way (V46AT-2C)
- Johnson Controls Thermostat Guards and Accessories