Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Nickel 1k ohm, Flange 8'
Mfr # TE-6311V-2
Zoro # G4681835
product price: $25.62
/ea
$25.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any BAS/DDC System
- Type Nickel 1k ohm, Flange 8 in
- Accessory Type Temperature Sensor
- Series TE-6300
- Temperature Accuracy +/-0.34 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6311V-2
- Zoro # G4681835
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Probe Length | 8 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Stainless Steel, Probe Length 8 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Terminal Block, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2146)
- CADET Com-Pak Grill, Almond (CGA)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-3)
- TEMPCO Swaged Cartridge Heater, 175W/sq. In. (HDC19107)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635S-1)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635GM-1)
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BHN141-0)
- JOHNSON CONTROLS Temperature Sensor, Indoor, Gray (A99BB-500C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way (V46AS-2C)
- JOHNSON CONTROLS Network Sensor, CO2, White, No Logo (NSB8BHC041-0)
- BRADFORD WHITE 239-82033-00 Upper Temp Sensor (239-82033-)
- Johnson Controls Thermostats