Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Nickel 1k ohm, Duct Mount Metal 8'
Mfr # TE-6311M-1
Zoro # G4682955
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Hex-Head Self-Drilling Screws
- Type Nickel 1k ohm, Duct Mount Metal 8 in
- For Use With Any BAS/DDC System
- Accessory Type Temperature Sensor
- Compatible with Series TE-6300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6311M-1
- Zoro # G4682955
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Probe Length | 8 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Steel, Housing Color Metallic, Probe Length 8 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TRAILERS Blower Tube Holder (208)
- BELIMO Return Proportional Actuator, NonSpring (TR24-SR-T)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB11-2-125G)
- WESTAFLEX Noninsulated Flexible Duct, 6" Dia. (2513)
- JOHNSON CONTROLS Temperature Sensor Duct Mount Plate, Gray (TE-6001-1)
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BHN141-0)
- JOHNSON CONTROLS Platewall Plate (NS-WALLPLATE-0)
- JOHNSON CONTROLS Temperature Sensor, PVC Cable, Gray (A99BB-25C)
- JOHNSON CONTROLS Plaster Ground Plate (T-4002-6038)
- JOHNSON CONTROLS Penn 120V 3-Way Air Valve (V11HAA-100)
- KRUETER Thermostat (CTE-5104-10)
- Johnson Controls Thermostat Guards and Accessories