Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Nickel 1k ohm, Adjustable, Plastic
Mfr # TE-6316P-1
Zoro # G4675912
product price: $133.48
/ea
Free Shipping & Returns
$133.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any BAS/DDC System
- Type Nickel 1k ohm, Adjustable, Plastic
- Accessory Type Temperature Sensor
- Sensing Element Type Nickel
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6316P-1
- Zoro # G4675912
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Width | 2 3/4 in |
Probe Length | 17 ft |
Overall Height | 6 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length 17 ft, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 12 1/2 in H. (SWG-5S)
- CHEVRON PLEXCO Tubing, 1/2", Black, 250 ft. (1063708)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, Poly (1104-1000-0001)
- LIEBERT Filter, 16" x 25" x 4" (195524P2)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635JM-1)
- JOHNSON CONTROLS Humidity Sensor, Duct, Tan (HE-69S30NP-0)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-636GV-2)
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-0.1% (TE-6000-100)
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BTN140-0)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-67NP-3B00)
- SCHNEIDER ELECTRIC Thermostat, 2 Pipe, 50/90 Deg F (2212-118)
- Johnson Controls Thermostat Guards and Accessories