Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Nickel 1k ohm, Adjustable, Metal
Mfr # TE-6316M-1
Zoro # G4651211
original price:
$133.00
6% off
new price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Hex-Head Self-Drilling Screws
- For Use With Any BAS/DDC System
- Type Nickel 1k ohm, Adjustable, Metal
- Accessory Type Temperature Sensor
- Application Room Temperature Monitoring, Space Temperature Monitoring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6316M-1
- Zoro # G4651211
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Probe Length | 17 ft |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Steel, Housing Color Metallic, Probe Length 17 ft, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 220 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan, In Line, 400 CFM (L400L)
- DAYTON Blade, Fan, 24 In, RPM High: 1, 500 (4C464)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FI16X22A_4)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0581-PRO)
- JOHNSON CONTROLS Temperature Sensor (HT-68P3-0N000)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Phone Jack (TE-67NP-0N00)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, 6' (TE-631AM-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 18" Metal (TE-631JM-1)
- JOHNSON CONTROLS Temperature Power Module, Blue, NEMA 1 (Y350R-1C)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-6351M-1)
- JOHNSON CONTROLS Filter Cartridge (F-1000-232)
- Johnson Controls Thermostat Guards and Accessories