Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Nickel 1k ohm, Adjustable, Metal
Mfr # TE-6315M-1
Zoro # G6986384
Free Shipping & Returns
$112.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Hex-Head Self-Drilling Screws
- Type Nickel 1k ohm, Adjustable, Metal
- For Use With Any BAS/DDC System
- Accessory Type Temperature Sensor
- Measurement Type Averaging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # TE-6315M-1
- Zoro # G6986384
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Probe Length | 8 ft |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Steel, Housing Color Metallic, Probe Length 8 ft, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 220 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR Wall Mount Fan, Wall Fan 18" Non-Oscillating, 120 V, 1,350 / 1,400 / 1,450 CFM (HVWM18UPS)
- TEMPCO Ceramic Terminal Caps, 10-32 Threads, PK10 (CER-102-101)
- HONEYWELL C7189R1004 Wireless Indoor Air (C7189R1004)
- DAYTON Replacement Blade, 24 In., RPM: 1500 (23NU15)
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-0.1% (TE-6000-100)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, 6' (TE-631AM-2)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Flange 8' (TE-6361V-2)
- JOHNSON CONTROLS Immersion Temp Sensor, Plat, -50-250 F (TE-635AP-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flush Mount (TE-6310F-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Metal (TE-6316M-1)
- WHITE-RODGERS Thermostat (02A37 001S1)
- Johnson Controls Thermostats