Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, High Temperature Silicon Cable, Gray
Mfr # A99BC-25C
Zoro # G4693105
product price: $41.74
/ea
$41.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With System 350, System 450
- Operating Temp. Range (F) -40 to 248
- Height (In.) 3 in
- Type High Temperature Silicon Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A99BC-25C
- Zoro # G4693105
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Height (In.) | 3 in |
Length (In.) | 9 3/4 in |
Dia. (In.) | 1/4 in |
Overall Height | 3 in |
Overall Diameter | 1/4 in |
Overall Depth | 2 in |
Overall Length | 9 3/4 in |
Probe Length | 2 in |
Sensor Cable Length | 9 3/4 ft |
Probe Diameter | 1/4 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Silicon, Output Not Applicable, Housing Material Stainless Steel, Housing Color Gray, Probe Length 2 in, Temperature Accuracy +/-0.9 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 248 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1,035 ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Limit, Auto Reset, 115-175 (6UDY4)
- GOODMAN B1256558 Sequencer (B1256558)
- DAYTON Open Drip Proof Motor (1VLD4)
- CAMO Block Heavy Duty Deck Block Foundation Support Base 8 pack, 8PK (420001)
- JOHNSON CONTROLS Condenser Fan Speed Control (P266ACA-100C)
- JOHNSON CONTROLS Temperature Stage Module, Blue (S350AA-1C)
- JOHNSON CONTROLS Humidity Sensor, Duct, Tan (HE-69S30NP-0)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flush Mount (TE-6310F-1)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-6363P-1)
- JOHNSON CONTROLS Filter Cartridge (F-1000-232)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flange 8' (TE-6311V-2)
- Johnson Controls Thermostat Guards and Accessories