Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Gray
Mfr # A99BB-200C
Zoro # G4314195
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With C450RCN-1C
- Dia. (In.) 1/4 in
- Length (In.) 1 in
- Operating Temp. Range (F) -40 to 212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A99BB-200C
- Zoro # G4314195
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Dia. (In.) | 1/4 in |
Length (In.) | 1 in |
Overall Length | 78 in |
Overall Depth | 2 in |
Overall Diameter | 1/4 in |
Sensor Cable Length | 6 1/2 ft |
Probe Length | 2 in |
Probe Diameter | 1/4 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Silicon, Output Not Applicable, Housing Type Conduit Box, Housing Material Stainless Steel, Housing Color Gray, Probe Length 2 in, Temperature Accuracy +/-0.90 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 212 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1,035 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Prefilter Assembly -E-10 For - Part# Ev9795-80 (EV9795-80)
- ALL-FILTERS 24 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (24301.8 12PK)
- YORK Pressure Control, 0.20" WC (S1-024-25006-706)
- PARKER Valve, Expansion (CCVX100)
- JOHNSON CONTROLS Humidity Sensor, Nickel, 32-131 F (HE-69135NS-0)
- JOHNSON CONTROLS Temperature Sensor, High Temperature Silicon Cable, Gray (A99BC-25C)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-6363P-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 18" Metal (TE-631JM-1)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Duct 8" Metal (TE-6361M-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Plastic (TE-6316P-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Phone Jack (TE-68NP-0N00S)
- Johnson Controls Thermostats