Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Duct Temperature Element Holder
Mfr # TE-6001-11
Zoro # G6424381
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duct Temperature Element Holder
- For Use With TE-6000 Series Elements
- Accessory Type Temperature Sensor
- Temperature Accuracy +/-1.00%
- Product Type Temperature Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6001-11
- Zoro # G6424381
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Details
Item | Temperature Sensor |
Type | Duct Temperature Element Holder |
For Use With | TE-6000 Series Elements |
Accessory Type | Temperature Sensor |
Temperature Accuracy | +/-1.00% |
Product Type | Temperature Sensor |
Compatible with Series | TE-6000 |
Application | Temperature Monitoring |
Housing Type | Conduit Box |
Maximum Sensing Temperature | 250 Degrees F |
Minimum Sensing Temperature | -50 Degrees F |
Sensing Element Type | Nickel |
Loop Resistance | 1k ohm |
Display Type | None |
Series | TE-6001 |
For Use With Building Automation Systems | Building Automation System Compatible |
Sensor Flexibility | Rigid |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Temperature Accuracy +/-1.00 Percent, Product Type Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Sensor Flexibility Rigid, Application Temperature Monitoring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Immersion Heater, 2000W (HDL00009)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x15", MERV 14 (2JUX9)
- HI-TECH DURAVENT Ducting Hose, 3/4 In. ID, 50 ft. L, Rubber (2101-0075-1550)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 300 psi (EDAW-N1E1-06T0)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Duct 4" Metal (TE-636GM-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Metal (TE-6316M-1)
- JOHNSON CONTROLS Network Sensor, CO2, No Display, White, Logo (NSB8BNC040-0)
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BTN041-0)
- JOHNSON CONTROLS Plaster Ground Plate (T-4002-6038)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-636GV-2)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635AM-2)
- Johnson Controls Thermostat Guards and Accessories