Shop All Line Voltage Thermostats
Johnson Controls
Temperature Display Module, Surface or DIN rail, 5VDC
Mfr # D350BA-1C
Zoro # G6923743
product price: $271.26
/ea
Free Shipping & Returns
$271.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 5V DC
- Display Type LCD
- Number of Relay Inputs 0
- Mounting Location Surface or DIN rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # D350BA-1C
- Zoro # G6923743
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2-13/32 |
Height | 5 |
Depth (In.) | 2 13/32 in |
Width (In.) | 2 13/32 in |
Height (In.) | 5 in |
Depth | 2-13/32 |
Overall Length | 2 3/8 in |
Overall Depth | 2 3/8 in |
Overall Height | 5 in |
Description
Display Module, Input Voltage 120V AC, 240V AC, Overall Height 5 in, Compatible with Series A350, A350E, A350P, A350R, Compatible with Grainger Part Number 20XJ47, 241R82, 36P544, 36P545, 36P546, 36P547, 36P548, 58YG76, Compatible with Manufacturer Model Number A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1, Standards CCN XAPX, UL Listed, Product Type Temperature Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 10, High Capacity, Synthetic, 4YUZ8, Beverage Board (4YUZ8)
- DAYTON Valve Rebuild Kit, With Instructions (066052)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 13 (2EKJ3)
- HONEYWELL HOME TWO-WAY FAN COIL VALVE, 1/2 IN. SWEAT, 3.5 CV (VU52S2028)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T22SEB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19EAF-2C)
- JOHNSON CONTROLS Defrost Timer Control120 to 240VAC (MR4PMUHV-12C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70GA-1C)
- JOHNSON CONTROLS Temp. Control, Open/Close on Rise, -35 Degrees to 55 Degrees C, SPDT (A350BA-1C)
- DAYTON Thermostat Knob (6EDZ2)
- Johnson Controls Line Voltage Thermostats