Shop All Line Voltage Thermostats
Johnson Controls
Temperature Control, SPDT, Open on Rise
Mfr # A25CN-4C
Zoro # G302715760
product price: $193.31
/ea
Free Shipping & Returns
$193.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Mounting Plenum Mount
- Element Type Bi-Metal Rod
- Standards cUL MP640, UL MP640
- Input Voltage 120V AC, 208V AC, 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A25CN-4C
- Zoro # G302715760
- UPC # 78502808858
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Overall Width | 2 1/8 in |
Insertion Length | 9 3/8 in |
Overall Height | 4 3/8 in |
Details
Switch Action | Open on Rise |
Mounting | Plenum Mount |
Element Type | Bi-Metal Rod |
Standards | cUL MP640, UL MP640 |
Input Voltage | 120V AC, 208V AC, 240V AC |
Application | Limit Control |
Item | Temperature Control |
Contact Form | SPDT |
Product Type | Limit Control |
Limit Maximum Control Temperature | 215 Degrees F |
Differential Adjustability | Fixed |
Minimum Operating Temperature | 25 Degrees F |
Fan Maximum Control Temperature | 215 Degrees F |
Fan Minimum Control Temperature | 25 Degrees F |
Maximum Operating Temperature | 300 Degrees F |
Limit Minimum Control Temperature | 25 Degrees F |
Contact Rating (AC) | 16 A @ 120V AC, 8 A @ 240V AC, 9.2 A @ 208V AC |
Reset Type | Manual Reset |
Description
Temperature Control, Application Limit Control, Mounting Plenum Mount, Contact Form SPDT, Switch Action Open on Rise, Reset Type Manual Reset, Fan Minimum Control Temperature 25 Degrees F, Fan Maximum Control Temperature 215 Degrees F, Limit Maximum Control Temperature 215 Degrees F, Limit Minimum Control Temperature 25 Degrees F, Differential Adjustability Fixed, Input Voltage 120V AC, 208V AC, 240V AC, Insertion Length 9 3/8 in, Overall Height 4 3/8 in, Overall Width 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 750 mV, 2.5 to 5.0 in wc, 0.23 A (36C03U-433)
- CHAMPION COOLER Aspen Pad, 27-1/2"x27-3/4", PK3 (310085-4)
- CRATHCO Triple Bowl D Series PM Kit (66530)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (2GFZ8)
- JOHNSON CONTROLS Condenser Fan Speed Control 208/240VAC (P266AAA-100C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26A-14C)
- JOHNSON CONTROLS T26S-18C 120/208/240/277V Spdt (T26S-18C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BAF-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-02C)
- JOHNSON CONTROLS Pressure Control, Wall or DIN Rail, SPDT, 24 to 240VAC (P352AB-3C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70GA-1C)
- Johnson Controls Thermostats