Shop All Line Voltage Thermostats
Johnson Controls
Temperature Control, SPDT, Open on Rise
Mfr # A25CN-1C
Zoro # G802715758
product price: $197.42
/ea
Free Shipping & Returns
$197.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/208/240/277VAC
- Differential Manual Reset
- Control Range 25 Degrees to 215 Degrees F
- Element Type Bi-Metal Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A25CN-1C
- Zoro # G802715758
- UPC # 78502808856
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Insertion Length | 9 3/8 in |
Overall Width | 2 1/8 in |
Overall Height | 4 3/8 in |
Details
Switch Action | Open on Rise |
Voltage | 120/208/240/277VAC |
Differential | Manual Reset |
Control Range | 25 Degrees to 215 Degrees F |
Element Type | Bi-Metal Rod |
Input Voltage | 120V AC, 208V AC, 240V AC |
Standards | cUL MP640, UL MP640 |
Mounting | Plenum Mount |
Application | Limit Control |
Thermostat Switch Type | SPDT |
Item | Temperature Control |
Contact Form | SPDT |
Differential Adjustability | Fixed |
Maximum Operating Temperature | 300 Degrees F |
Product Type | Limit Control |
Limit Maximum Control Temperature | 215 Degrees F |
Fan Maximum Control Temperature | 215 Degrees F |
Fan Minimum Control Temperature | 25 Degrees F |
Limit Minimum Control Temperature | 25 Degrees F |
Reset Type | Manual Reset |
Contact Rating (AC) | 16 A @ 120V AC, 8 A @ 240V AC, 9.2 A @ 208V AC |
Description
Temperature Control, Application Limit Control, Mounting Plenum Mount, Contact Form SPDT, Switch Action Open on Rise, Reset Type Manual Reset, Fan Minimum Control Temperature 25 Degrees F, Fan Maximum Control Temperature 215 Degrees F, Limit Maximum Control Temperature 215 Degrees F, Limit Minimum Control Temperature 25 Degrees F, Differential Adjustability Fixed, Input Voltage 120V AC, 208V AC, 240V AC, Insertion Length 9 3/8 in, Overall Height 4 3/8 in, Overall Width 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO V-Bolt Crankarm Kit (KH-AFB)
- YORK Limit Switch, Auto Reset, L140-30F (S1-025-35380-000)
- AIR HANDLER Pleated Air Filter, 12x24x4 MERV 8, High Capacity, Synthetic, 6B974, Beverage Board (6B974)
- EMBRACO Condensing Unit, 3/4 HP (UNT6220Z2)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-11C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-38C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 15 Degrees to 55 Degrees F (A70BA-18C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BAC-3C)
- JOHNSON CONTROLS Line Voltage Thermostat, Thermostat, 40 Degrees to 90 Degrees F, SPST (T26J-7C)
- Johnson Controls Line Voltage Thermostats