Shop All Line Voltage Thermostats
Johnson Controls
Temperature Control, 60 - 130deg.F,
Mfr # A28AK-2C
Zoro # G601944731
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Hydraulic Air Coil
- Differential 2 Degrees F Fixed (Each Stage), 3 Degrees F Fixed (Between Stage)
- Switch Type (2) SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A28AK-2C
- Zoro # G601944731
- UPC # 78502808937
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Overall Height | 2 1/2 in |
Overall Depth | 25 1/2 in |
Overall Width | 3 in |
Description
Temp Control,2-Stage,60/130 F,2SPDT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1013102 Switch Lmt 300-M B (1013102)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2628-01WB)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1/2HP, 28inLx16inW (9535-12L)
- FILTRETE Premium Allergen, Bacteria & Virus True HEPA Room Air Purifier Filter - FAPF-F1N-4 (FAPF-F1N-4)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-04C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-4C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11A-1C)
- JOHNSON CONTROLS T26S-18C 120/208/240/277V Spdt (T26S-18C)
- JOHNSON CONTROLS Temp. Control, Open/Close on Rise, -35 Degrees to 55 Degrees C, SPDT (A350BA-1C)
- JOHNSON CONTROLS Warm Air Limit Control, Open High, 25 Degrees to 215 Degrees F, SPST (A25AN-1C)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- Johnson Controls Thermostats