Shop All Fan and Limit Controls
Johnson Controls
Temperature -34/55C SPDT 24V W/Bulb Stat
Mfr # A350BA-1
Zoro # G3204551
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistive Load Current @ 120V 58.8 A
- Maximum Control Temperature 55 Degrees F
- Temperature Control Function Heat or Cool
- Resistive Load Current @ 240V 29.4 A
- Overall Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A350BA-1
- Zoro # G3204551
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Width | 2 3/8 in |
Overall Height | 5 in |
Description
Temperature Control, Temperature Control Function Heat or Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, Maximum Control Temperature 55 Degrees F, Minimum Control Temperature -35 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Analog, Input Voltage 120V AC, 240V AC, Overall Height 5 in, Overall Width 2 3/8 in, Housing Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Main Circuit Board, for LB2 Dryer Booster (950-9134)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel (HS3)
- MCDONNELL & MILLER 37-39 Strainer Or Blow Off (37-39)
- DAYTON Replacement Shaft (365084)
- JOHNSON CONTROLS Temp 120/240V SPDT -40/212F 9 Sen (A421ABC-03)
- JOHNSON CONTROLS Temp -30/100F Adjdiff 6Cap 4"Bulb (A19ABC-97)
- JOHNSON CONTROLS Temperature 100-240 Open On Rise 12" (A19AAB-40)
- MAXITROL 12A39 3/8" Npt. Automatic Vent (12A39)
- SUPCO Snap Disc Control, Limit, Opens 170F (L170)
- ZORO SELECT Fan Switch, Closes at 150,120-277V (6UED9)
- ZORO SELECT Set Limit, Auto Reset, Opens 190 (6UEA3)
- Johnson Controls Fan and Limit Controls