Shop All Fan and Limit Controls
Johnson Controls
Temperature 15/55F, Diff 5 Fxd, SPST
Mfr # A70AA-16
Zoro # G3204971
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Current @ 120V AC 20 A
- Minimum Temperature Differential Setting 4 Degrees F
- Resistive Load Current @ 120V 120 A
- Product Type Temperature Control
- Temperature Control Function Heat and Cool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A70AA-16
- Zoro # G3204971
- Country of Origin Mexico
- Category Fan and Limit Controls
Details
Item | Temperature Control |
Full Load Current @ 120V AC | 20 A |
Minimum Temperature Differential Setting | 4 Degrees F |
Resistive Load Current @ 120V | 120 A |
Product Type | Temperature Control |
Temperature Control Function | Heat and Cool |
Minimum Control Temperature | 15 Degrees F |
Maximum Temperature Differential Setting | 85 Degrees F |
Resistive Load Current @ 240V | 102 A |
Maximum Control Temperature | 55 Degrees F |
Full Load Current @ 240V AC | 20 A |
Contact Form | SPST |
Description
Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Contact Form SPST, Maximum Control Temperature 55 Degrees F, Minimum Control Temperature 15 Degrees F, Maximum Temperature Differential Setting 85 Degrees F, Minimum Temperature Differential Setting 4 Degrees F, Resistive Load Current @ 240V 102 A, Resistive Load Current @ 120V 120 A, Full Load Current @ 120V AC 20 A, Full Load Current @ 240V AC 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Grille (99110506)
- AIR HANDLER 20 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ61)
- FRIEDRICH Kuhl® Mount Kit, 2-1/2 in. Depth, 16-3/8 in.W (KWIKSB)
- FASCO Motor, 1.2 HP, 115V, 1075 rpm, 4 SPDT (D701)
- JOHNSON CONTROLS Temp -30/100F Adjdiff 6Cap 4"Bulb (A19ABC-97)
- JOHNSON CONTROLS Temperature 100-240 Open On Rise 12" (A19AAB-40)
- JOHNSON CONTROLS Temp 120/240V SPDT -40/212F 9 Sen (A421ABC-03)
- SUPCO Thermostat, Limit & Plenum, Range 240-200F (SHL504)
- WHITE-RODGERS Rollout Limit Control, 300F Cut Out (3L12-300)
- YORK Fan and Limit Control, Disc Style (S1-025-26366-006)
- SUPCO Pro-41 Overload Relays (PRO41)
- Johnson Controls Fan and Limit Controls