Shop All Building Automation Controls
Johnson Controls
Temp. Trans., 6085F
Mfr # T-5002-202
Zoro # G0948407
product price: $448.03
/ea
Free Shipping & Returns
$448.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temperature Range -20 to 150 Degrees F
- Housing Color Gray
- Minimum Operating Temperature 20 Degrees F
- Maximum Sensing Temperature 85 Degrees F
- For Use With Building Automation Systems Building Automation System Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-5002-202
- Zoro # G0948407
- Country of Origin Mexico
- Category Building Automation Controls
Details
Item | Temperature Sensor |
Storage Temperature Range | -20 to 150 Degrees F |
Housing Color | Gray |
Minimum Operating Temperature | 20 Degrees F |
Maximum Sensing Temperature | 85 Degrees F |
For Use With Building Automation Systems | Building Automation System Compatible |
Maximum Operating Temperature | 130 Degrees F |
Minimum Sensing Temperature | 60 Degrees F |
Description
Temperature Sensor, Mounting Location Return Duct Mount, Housing Color Gray, Maximum Sensing Temperature 85 Degrees F, Minimum Sensing Temperature 60 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Damper Actuator, 5-10 Spring (D-3153-6)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (1F83H-21PR)
- HOBART Cartridge, Water Filter -Ec210 (234301-00963)
- JOHNSON CONTROLS End Of Line Terminator (MS-BACEOL-0)
- JOHNSON CONTROLS Humidity/Temp Sensor, Nickel, 32-131 F (HE-69120NP-0)
- JOHNSON CONTROLS Temperature Sensor, Nickel, 32-131 F (HE-69130NP-0)
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- JOHNSON CONTROLS Humidity Sensor, Wall Mount (HE-68N3-0N00WS)
- JOHNSON CONTROLS CO2 Room Sensor, LCD, 3-1/8" H, 4" W (CD-P1000-00-00U)
- WARMLYYOURS Owl Sensor Snow Melt Aerial-Mounted (AIR-SS-2)
- Johnson Controls Controls