Shop All Fan and Limit Controls
Johnson Controls
Temp Tempresetmod, 1:5-10:1Ratio, 24V
Mfr # A350SS-1
Zoro # G3204481
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temperature Control Function Heat and Cool
- Product Type Temperature Control
- Ambient Humidity 0% to 95% RH
- Variable Output Voltage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A350SS-1
- Zoro # G3204481
- Country of Origin Mexico
- Category Fan and Limit Controls
Details
Item | Temperature Control |
Temperature Control Function | Heat and Cool |
Product Type | Temperature Control |
Ambient Humidity | 0% to 95% RH |
Variable Output Voltage | Yes |
Description
Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Variable Output Voltage Yes, Ambient Humidity 0 Percent to 95 Percent RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Rolled Steel (1TDU7)
- IMPERIAL FURNACE PIPE TEE 3"" (GV0912)
- BASO Natural Gas Pilot Safety Switch (L62AA-5)
- ALLEGRO INDUSTRIES Sto-Sack Storage Bag w/ Ducting (8" x 25 (9500-25SB)
- JOHNSON CONTROLS Temperature 100-240 Open On Rise 12" (A19AAB-40)
- JOHNSON CONTROLS Temp 120/240V SPDT -40/212F 9 Sen (A421ABC-03)
- JOHNSON CONTROLS Temp -30/100F Adjdiff 6Cap 4"Bulb (A19ABC-97)
- SUPCO Thermostat, Limit & Plenum, Range 170-150F (SHL512)
- ZORO SELECT Set Limit, Auto Reset, Opens 140 (6UDZ3)
- SUPCO Thermal Cutout (STC5300)
- ZORO SELECT Fan Switch, Closes at 160,120-277V (6UEE0)
- Johnson Controls Fan and Limit Controls