Shop All Thermostat Guards and Accessories
Johnson Controls
Temp Sensor 1K Nickel, 1K Nickel Sensor
Mfr # TE-67NP-0B00
Zoro # G0559511
original price:
$72.21
11% off
new price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- For Use With VMA1200, VMA1400
- Accessory Type Temp Sensor 1K Nickel,1K Nickel Sensor
- Application Temperature Monitoring
- Features Controller Configuration Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-67NP-0B00
- Zoro # G0559511
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 3 1/4 in |
Overall Depth | 1 3/8 in |
Description
Temperature Sensor, Display Type LED, Sensing Element Type Nickel, Mounting Location Wall Mount, Housing Material Plastic, Housing Color White, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Phone Jack, Maximum Sensing Temperature 90 Degrees F, Minimum Sensing Temperature 40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Overall Width 3 1/4 in, Overall Height 3 1/4 in, Relative Humidity Range 0 to 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Water Valve Gasket (413854-03)
- KOLDFRONT 12,000 BTU 115 Volt ThroughtheWall Air Conditioner with Dehumidifier and Remote Control (WTC12002WCO115V)
- ROBINAIR Cap, 1/4" Outside Dia., 5" L (40570)
- TSURUMI Power Cord (001-907-12)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Strap 3' (TE-636S-1)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-6360F-1)
- JOHNSON CONTROLS Temperature Sensor, Shielded PVC Cable, Gray (A99BA-200C)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct Mount Plastic 8' (TE-6311P-1)
- JOHNSON CONTROLS Network Sensor, CO2, No Display, White, Logo (NSB8BNC040-0)
- JOHNSON CONTROLS Humidity Sensor, Duct, Tan (HE-69S30NP-0)
- IFM Air Flow Sensor, 24 VDC (SL5101)
- Johnson Controls Thermostats