Shop All Line Voltage Thermostats
Johnson Controls
Temp Control, Strap On, 40/120 C
Mfr # A19DAC-9C
Zoro # G302715791
product price: $114.48
/ea
Free Shipping & Returns
$114.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Snap Acting, Enclosed Dust Protected Pennswitch; Red to Yellow Terminal Contacts Close on Temperature Increase; Red to Blue Terminal Contacts Open on Temperature Increase
- Voltage 120/240VAC
- Differential 6 Degrees C (+/- 1 Degrees C)
- Mounting Location Surface Mounted
- Includes Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19DAC-9C
- Zoro # G302715791
- UPC # 78502808794
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Snap Acting, Enclosed Dust Protected Pennswitch; Red to Yellow Terminal Contacts Close on Temperature Increase; Red to Blue Terminal Contacts Open on Temperature Increase |
Voltage | 120/240VAC |
Differential | 6 Degrees C (+/- 1 Degrees C) |
Mounting Location | Surface Mounted |
Item | Strap On Temperature Control |
Includes | Straps |
Control Range | 40 Degrees to 120 Degrees C |
Thermostat Switch Type | SPDT |
Description
Temp Control,Strap On,40/120 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3023-10)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (400C58)
- DAYTON Fan Guard, For Use With 4TM82 and 4C661 (508208)
- SPORLAN Catch-All 1/2In Odf Solder Filter Drier Air Conditioner Parts And Accessory (C-084-S)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 100 Degrees to 170 Degrees F, DPST (A70KA-1C)
- JOHNSON CONTROLS Remote Bulb, SPDT -30 Degrees to + 100 Degrees 6FTcap 16a. at120V. 8a. at240 V. (MA24)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AED-01C)
- JOHNSON CONTROLS Light duty heat or cool SPDT. Mounts horiz. or vert..6a. at120 VAC 3a. at240 VAC (M651)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11B-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EBB-1C)
- KING ELECTRIC Thermostat, Hoot Wifi Dp 240V 16A White (K902-W)
- Johnson Controls Line Voltage Thermostats