Shop All Line Voltage Thermostats
Johnson Controls
Temp Control, 2-Stage, 40/120 F, 6"cap
Mfr # A28MA-2C
Zoro # G302715852
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Two-Stage, Two-SPDT Switches
- Voltage 120/208/240VAC
- Differential 5 Degrees F (Each Stage), 8 Degrees F (Between Stage)
- Element Type Bulb
- Control Range 40 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A28MA-2C
- Zoro # G302715852
- UPC # 78502808989
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Two-Stage, Two-SPDT Switches |
Voltage | 120/208/240VAC |
Differential | 5 Degrees F (Each Stage), 8 Degrees F (Between Stage) |
Element Type | Bulb |
Control Range | 40 Degrees to 120 Degrees F |
Thermostat Switch Type | SPDT |
Item | Temperature Control |
Description
Temperature Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Clamp, 14 in Duct Dia, Galvanized Steel, 22 GA, 14" W x 24" L x (8010005533)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, Brown (MZR-1204-B-PC)
- KOCH Panel Filter, 3-Ply, 20x72-76, MERV7 (132-2018-04)
- THRUSH Steam-Water Heat Exchanger, 1,132,000BtuH (TS08-060-222BS-SSCI-SX-CCC-11-55G2)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70GA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 100 Degrees to 170 Degrees F, DPST (A70KA-1C)
- JOHNSON CONTROLS Line Voltage Wall Thermostat, Normally Open, wall, SPST (T26A-15C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, Surface Mounted, SPDT (A19DAC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T25A-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350RS-1C)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- Johnson Controls Thermostats