Shop All Fan Parts
Johnson Controls
Temp Contrl, -30-100 DegF, 6ft Open LoSPST
Mfr # A19AAA-49
Zoro # G2493806
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19AAA-49
- Zoro # G2493806
- Country of Origin Mexico
- Category Fan Parts
Details
Item | Temp Control, -30-100 Degrees F, 6ft. Open LoSPST |
Description
Temp Control, -30-100 Degrees F, 6ft. Open LoSPST
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL AC Solenoid Valve, 24V (50041883-002)
- DEWALT Forced Air Electric Heater, 7kW - 10kW (DXH1000TS)
- RESIDEO Honeywell Dual Intermittent Pilot Slow Gas Valve, W/ 3/4"X3/4" Standard 35" Wc (VR8304M4507)
- SUPCO Thermo Cut Out, Min/Mults Of 2 (STC5257)
- JOHNSON CONTROLS Occupancy Sensor Cover (TEC-6-PIR)
- JOHNSON CONTROLS 24V 2P Hbd Fd Rpl Sup Mod (DTK-2MHLP24B)
- JOHNSON CONTROLS Coupling, Aqua, 0.007 in. (R-3710-2007)
- JOHNSON CONTROLS 24V 2P Hbd Fd Rpl Sup Mod, Hw B (DTK-2MHLP24BWB)
- JOHNSON CONTROLS Panel Power Supply 96Va 120/24Vac Power (PAN-PWRSP)
- JOHNSON CONTROLS Johnson Transducer 4-20Ma High Volume (EP-8000-4)
- DAYTON Replacement Motor (6381171)
- Johnson Controls Fan Parts