Shop All Fan and Limit Controls
Johnson Controls
Temp 24V SPDT -40/212F 6 Sen Nema1
Mfr # A421GBF-02
Zoro # G3204789
original price:
$160.52
23% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type A99BB-200C
- Variable Output Voltage No
- Ambient Humidity 0% to 95% RH
- Maximum Temperature Differential Setting 30 Degrees F
- Number of Sensors Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A421GBF-02
- Zoro # G3204789
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Height | 5 in |
Overall Width | 2 3/8 in |
Description
Temperature Control, Temperature Control Function Heat or Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP20, Maximum Control Temperature 212 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 24V AC, Variable Output Voltage No, Overall Height 5 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-223-THSS)
- MEECO MFG CO Bronze Stove Gasket Kit (203BK)
- MODERN FORMS 8-Blade Smart Ceiling Fan 52" Oil Rubbed Bronze Barn Wood w/3000K LED Light Kit and Remote Control (FR-W2001-52L)
- HOBART Water Filter Kit (00-857487-00620)
- JOHNSON CONTROLS Temp -30/100F Adjdiff 6Cap 4"Bulb (A19ABC-97)
- JOHNSON CONTROLS Temp 120/240V SPDT -40/212F 9 Sen (A421ABC-03)
- JOHNSON CONTROLS Temperature 100-240 Open On Rise 12" (A19AAB-40)
- SUPCO Thermostat, Limit & Plenum, Range 190-170F (SHL508)
- ZORO SELECT Adjustable Limit, Auto Reset, 135-215 (6UDY5)
- SUPCO Llsu Software (LLSU)
- SUPCO Commercial Pan Float, 3" (CPFLOAT)
- Johnson Controls Controls