Shop All Fan and Limit Controls
Johnson Controls
Temp 120/240V SPDT -40/212F 9 Sen
Mfr # A421ABC-03
Zoro # G3204840
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Full Load Current @ 240V AC 8 A
- Variable Output Voltage No
- Display Type Digital
- Resistive Load Current @ 240V 48 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A421ABC-03
- Zoro # G3204840
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Height | 5 in |
Overall Width | 2 3/8 in |
Description
Temperature Control, Temperature Control Function Heat or Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP20, Maximum Control Temperature 212 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 120V AC, 240V AC, Variable Output Voltage No, Overall Height 5 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Silver 10 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 820 CFM (ILG8SF10V-ST)
- BRADFORD WHITE 233-46277-05 Assy-Pilot Nat (233-46277-)
- DAYTON Guard Set 18" (GGS_47296)
- TOUGH GUY Boiler Brush, Dia 2 x 4, Length 7 1/2 (3ECZ5)
- JOHNSON CONTROLS Temp -30/100F Adjdiff 6Cap 4"Bulb (A19ABC-97)
- JOHNSON CONTROLS Temperature 100-240 Open On Rise 12" (A19AAB-40)
- SUPCO Digital Monometer (DDM55)
- ZORO SELECT Set Limit, Auto Reset, Opens 180 (6UEA0)
- YORK Fan and Limit Control, Disc Style (S1-025-26366-006)
- ZORO SELECT Adjustable Fan Switch, 90-130 (6UEE1)
- SUPCO Overload Relay (RO41)
- Johnson Controls Fan and Limit Controls