Shop All Fan and Limit Controls
Johnson Controls
Temp 120/240V SPDT -40/212F 13 Sen
Mfr # A421ABC-04
Zoro # G3204752
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 1
- Input Voltage 120V AC, 240V AC
- Standards UL
- Contact Form SPDT
- Product Type Temperature Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A421ABC-04
- Zoro # G3204752
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Height | 5 in |
Overall Width | 2 3/8 in |
Description
Temperature Control, Temperature Control Function Heat or Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP20, Maximum Control Temperature 212 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 120V AC, 240V AC, Variable Output Voltage No, Overall Height 5 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X25X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (20254.12 3PK)
- REZNOR IGNITION BOARD, 1171350, YD (272626)
- DAYTON Louver Flange Kit, 12x12 In (45C675)
- EASY HEAT Pipe Heating Cable, 120 VAC, 24 ft L (AHB-124)
- JOHNSON CONTROLS Temp 120/240V SPDT -40/212F 9 Sen (A421ABC-03)
- JOHNSON CONTROLS Temperature 100-240 Open On Rise 12" (A19AAB-40)
- JOHNSON CONTROLS Temp -30/100F Adjdiff 6Cap 4"Bulb (A19ABC-97)
- SUPCO Thermostat, Limit & Plenum, Range 180-140F (SHL514)
- RESIDEO Honeywell 40 Va Fan Center, R8285A1048, W/ Spdt Switching Action (R8285A1048)
- CARRIER Limit Switch (HH18HA586)
- SUPCO Digital Monometer (DDM55)
- Johnson Controls Fan and Limit Controls