Shop All Fan and Limit Controls
Johnson Controls
Temp -10/65F Open-Lo 6Cap Temp Ctl
Mfr # A70AA-15
Zoro # G3204962
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Maximum Control Temperature 65 Degrees F
- Full Load Current @ 240V AC 20 A
- Product Type Temperature Control
- Full Load Current @ 120V AC 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A70AA-15
- Zoro # G3204962
- Country of Origin Mexico
- Category Fan and Limit Controls
Details
Item | Temperature Control |
Switch Action | Open on Rise |
Maximum Control Temperature | 65 Degrees F |
Full Load Current @ 240V AC | 20 A |
Product Type | Temperature Control |
Full Load Current @ 120V AC | 20 A |
Minimum Control Temperature | 10 Degrees F |
Minimum Temperature Differential Setting | 4 Degrees F |
Maximum Temperature Differential Setting | 85 Degrees F |
Resistive Load Current @ 240V | 102 A |
Resistive Load Current @ 120V | 120 A |
Temperature Control Function | Heat and Cool |
Description
Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Maximum Control Temperature 65 Degrees F, Minimum Control Temperature 10 Degrees F, Maximum Temperature Differential Setting 85 Degrees F, Minimum Temperature Differential Setting 4 Degrees F, Resistive Load Current @ 240V 102 A, Resistive Load Current @ 120V 120 A, Full Load Current @ 120V AC 20 A, Full Load Current @ 240V AC 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In x 25 ft., Fabric (1110-0250-0002)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Canister, 12 In (9550-55)
- ALL-FILTERS 14X14X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (14141.C 4PK)
- PERFECT AIRE Electric Ceramic Heater (1PHPC7)
- JOHNSON CONTROLS Temp 120/240V SPDT -40/212F 9 Sen (A421ABC-03)
- JOHNSON CONTROLS Temp -30/100F Adjdiff 6Cap 4"Bulb (A19ABC-97)
- JOHNSON CONTROLS Temperature 100-240 Open On Rise 12" (A19AAB-40)
- JOHNSON CONTROLS A11B-1C Spst Lo Limit; Auto (A11B-1C)
- ZORO SELECT Fan Switch, Closes at 130,120-277V (6UED7)
- SUPCO Commercial Pan Float, 3" (CPFLOAT)
- WHITE-RODGERS Snap Disc Fan Control, Close 110 deg. F (03F01 110S1)
- Johnson Controls Fan and Limit Controls