Shop All Motorized Dampers Accessories
Johnson Controls
Tandem Adapter Kit
Mfr # M9000-610
Zoro # G6905437
product price: $71.78
/ea
$71.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9100 Series Actuators
- Accessory Type Tandem Adapter Kit
- Product Type Actuator Adapter Kit
- Compatible with Manufacturer Model Number M9116
- Compatible with Series M9116, M9220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9000-610
- Zoro # G6905437
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Details
Item | Actuator Adapter Kit |
For Use With | M9100 Series Actuators |
Accessory Type | Tandem Adapter Kit |
Product Type | Actuator Adapter Kit |
Compatible with Manufacturer Model Number | M9116 |
Compatible with Series | M9116, M9220 |
Compatible Manufacturer Part Number | M9116 |
Compatible with Manufacturer Part Number | M9108/M9116/M9124/M9132, M9220 |
Compatible with Brand | Johnson Controls |
Compatible with Manufacturer Model Number [NEW] | M9108/M9116/M9124/M9132, M9220 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible Manufacturer Model Number | M9116 |
For Use with Mfr. Model Number | M9116 |
For Use With Mfr. Model Number | M9116 |
Description
Actuator Adapter Kit, Product Type Actuator Adapter Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9116, Compatible with Series M9116, M9220, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Replacement Motor (99080166)
- IEC ACTUATOR TACO 120277V NC (B035-71488515)
- RITTAL Filter (3285910)
- DAYTON Fan Guard, 6-5/64" (4YD91)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2223)
- JOHNSON CONTROLS Actuator Terminal Block, 4 Terminal (M9000-106)
- JOHNSON CONTROLS Weather Shield (M9000-330)
- JOHNSON CONTROLS Coupler Kit (M9220-601)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 3/4 (JT2313)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- Johnson Controls Dampers