Shop All Duct Pressure Switches
Johnson Controls
Switch, Pn Selector
Mfr # S-2300-4
Zoro # G3218043
product price: $335.59
/ea
Free Shipping & Returns
$335.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 7/8 in
- Maximum Pressure Rating 30 psig
- Overall Diameter 2 1/2 in
- Sample Line Connector Type Barb
- Minimum Operating Temperature 40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # S-2300-4
- Zoro # G3218043
- UPC # 00013263595756
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Height | 2 7/8 in |
Overall Diameter | 2 1/2 in |
Sample Line Connection Size | 1/4 in |
Details
Item | Switch,Pn Selector |
Maximum Pressure Rating | 30 psig |
Sample Line Connector Type | Barb |
Minimum Operating Temperature | 40 Degrees F |
Product Type | Pneumatic Selector Switch |
Housing Material | Thermoplastic |
Maximum Operating Temperature | 120 Degrees F |
Description
Switch,Pn Selector, Housing Material Thermoplastic, Maximum Operating Temperature 120 Degrees F, Maximum Pressure Rating 30 psig, Minimum Operating Temperature 40 Degrees F, Overall Diameter 2 1/2 in, Overall Height 2 7/8 in, Product Type Pneumatic Selector Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type Barb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B619)
- VULCAN Finned Strip Heater, 240V, 25-1/2 In. L (OSF1525-1500B)
- DAYTON Propeller, Direct, Steel, 1/3 HP, CW (GGS_47552)
- AIR HANDLER Mini-PleatAir Filter, 20x24x12" (20HN65)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- GOODMAN Furnace Pressure Switch (0130F00041)
- Johnson Controls Duct Pressure Switches