Shop All Ducting & Venting
Johnson Controls
Surf.Ductmt 1000 Ohm Grey
Mfr # HE-67N3-0N0GS
Zoro # G3212909
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # HE-67N3-0N0GS
- Zoro # G3212909
- Country of Origin Mexico
- Category Ducting & Venting
Details
Item | Surf.Ductmt 1000 Ohm Grey |
Color | Gray |
Description
Surf.Ductmt 1000 Ohm Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH4110U2005/U)
- JOHNSON CONTROLS Splitring Fixed Current, Sensor Led (RIBXGTFL)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1802-29 R)
- TACO IFC Replacement Kit (006-047RP)
- JOHNSON CONTROLS Term.Connectors, 2 Angle Fit. (T-4002-123)
- NORDFAB Round In-Cut, 10 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 14 in W, 14" L (8040300034)
- GREENSEAM Round Snap Lock Pipe, 5 in Duct Dia, Galvanized Steel, 24 GA, 5 in W, 60" L, 5 in H (GR60SPBGP5GA24)
- DEFLECTO Semi-Rigid 4" x 5 ft. Aluminum Duct (A045/9)
- NORDFAB Round Tap In, 6 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 8 in W, 8" L (8040302780)
- NORDFAB Round Reducer, 16 in Duct Dia, Galvanized Steel, 20 GA, 7" L (8040025941)
- NORDFAB Round Machine Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 4" L, 10 in H (8040401714)
- Johnson Controls Ducting & Venting