Shop All Thermostatic Expansion Valves
This Product is Discontinued
Johnson Controls
Superheat Controller, Refrigerant R-134A (Discontinued)
Mfr # PSHC01-134A-C
Zoro # G9534211
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refrigerant R-134A
- Equalizer Type External
- Connection Size 1/4 in
- Depth 1 51/64 in
- Evaporator Temp. Range -40 Degrees to 257 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # PSHC01-134A-C
- Zoro # G9534211
- Country of Origin Mexico
- Category Thermostatic Expansion Valves
Dimensions
Connection Size | 1/4 in |
Depth | 1 51/64 in |
Width | 1 51/64 in |
Height | 1 1/2 in |
Details
Refrigerant | R-134A |
Equalizer Type | External |
Evaporator Temp. Range | -40 Degrees to 257 Degrees F |
For Use With | Any QREV model |
Item | Superheat Controller |
Description
Superheat Controller, Equalizer Type External, For Use With Any QREV model, Connection Size 1/4 in, Evaporator Temp. Range -40 Degrees to 257 Degrees F, Refrigerant R-134A, Depth 1 51/64 in, Height 1 1/2 in, Width 1 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.