Shop All Pneumatic Control Accessories
Johnson Controls
Stem Packing Kit, 1/4 In
Mfr # VG7000-6001
Zoro # G5125985
$30.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in
- For Use With Mfg. No. VG7000
- Includes (2) Ring Packs, Crocus Cloth, Bullet, Grease Tube, Insertion/Removal Tool, Stem Guide
- Accessory Type Stem Packing Kit
- Compatible Product Type Globe Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG7000-6001
- Zoro # G5125985
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Size | 1/4 in |
Air Connection Size | 1/4 in |
Details
Item | Stem Packing Kit |
For Use With | Mfg. No. VG7000 |
Includes | (2) Ring Packs, Crocus Cloth, Bullet, Grease Tube, Insertion/Removal Tool, Stem Guide |
Accessory Type | Stem Packing Kit |
Compatible Product Type | Globe Valves |
Compatible Manufacturer Model Number | VG7000 |
Product Type | Stem Packing Kit |
Description
Stem Packing Kit, Air Connection Size 1/4 in, Compatible Manufacturer Model Number VG7000, Compatible Product Type Globe Valves, Includes (2) Ring Packs, Crocus Cloth, Bullet, Grease Tube, Insertion/Removal Tool, Stem Guide, Product Type Stem Packing Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL USB-powered Personal Fan (LLR18474)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF32)
- CERTAINTEED AIR BARRIER MMBRN 8X50' (902018)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245ER)
- JOHNSON CONTROLS Pneumatic Thermostat Conversion Kit (T-4000-605)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- JOHNSON CONTROLS Liq Level Ctl Weight Oper, Dpst (F59A-2C)
- JOHNSON CONTROLS Spring Kit (V-3754-6009)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CL)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1003)
- Johnson Controls Controls