Shop All Boiler Controls
Johnson Controls
Steam Pressure Control, 0-15 lb
Mfr # P47AA-1C
Zoro # G6142936
product price: $293.09
/ea
Free Shipping & Returns
$293.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Wire Size (AWG) 22
- Type 0 to15 lb
- Agency Compliance UL
- Width (In.) 2 3/8 in
- Locked Rotor Amps @ 120V 96 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P47AA-1C
- Zoro # G6142936
- Country of Origin Mexico
- Category Boiler Controls
Dimensions
Min. Wire Size (AWG) | 22 |
Width (In.) | 2 3/8 in |
Length (In.) | 4 in |
Height (In.) | 3 1/4 in |
Overall Height | 3 1/4 in |
Overall Depth | 4 in |
Overall Width | 4 in |
Description
Steam Pressure Control, Maximum Pressure Setting 15 psi, Minimum Pressure Setting 0 psi, Maximum Differential Pressure Setting 8 psi, Minimum Differential Pressure Setting 2 psi, Switch Action Open on Rise, Product Type Steam Pressure Limit Control, Maximum Overpressure Rating 50 psig, Maximum Operating Temperature 124 Degrees F, Contact Form SPST, Full Load Current @ 120V AC 16 A, Full Load Current @ 240V AC 8 A, Locked Rotor Current @ 120V 96 A, Resistive Amps @ 120V AC 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose and Regulator Assembly (1MCD6)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 16 in W, 12 5/8 in L (BGF08)
- LENNOX Blower Wheel, 11-1/2" x 10", 1/2" Bore (45M36)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02263)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., Full Spool: 525 Feet (CFRB-0500-525)
- BOILERSOURCE Fiberglass Rope, Knitted, Medium Density (Soft), 3/4 in Dia., 25 Feet (RFKT-0750-025)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), 1/4 in Thick, 2 in Width, 50 ft Length (FTDWI-004-032)
- AMTROL 940R101 Boilermate Digital (940R101)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., Full Spool: 450 Feet (RFRB-0250-450)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/16 in Thick, 1-1/2 in Width, 100 ft Length (FTDWI-PSA-001-024)
- BOILERSOURCE Fiberglass Tape, Plain, 1/4 in Thick, 1 in Width, 50 ft Length (FTPI-004-016)
- Johnson Controls Boiler Controls