Shop All Motorized Dampers Accessories
Johnson Controls
Standard Coupler Kit
Mfr # M9208-601
Zoro # G2524971
product price: $15.37
/ea
$15.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9208 Series Actuators
- Accessory Type Standard Coupler Kit
- Compatible with Manufacturer Model Number M9208-BAC-3
- Product Type Coupler Kit
- Compatible with Series M9208
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9208-601
- Zoro # G2524971
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Maximum Square Shaft Width | 5/8 in |
Maximum Round Shaft Diameter | 3/4 in |
Minimum Round Shaft Diameter | 1/2 in |
Minimum Square Shaft Width | 3/8 in |
Details
Item | Coupler Kit |
For Use With | M9208 Series Actuators |
Accessory Type | Standard Coupler Kit |
Compatible with Manufacturer Model Number | M9208-BAC-3 |
Product Type | Coupler Kit |
Compatible with Series | M9208 |
Compatible Manufacturer Part Number | M9208-BAC-3 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible with Manufacturer Model Number [NEW] | M9208 |
Compatible with Brand | Johnson Controls |
Compatible with Manufacturer Part Number | M9208 |
Compatible Manufacturer Model Number | M9208-BAC-3 |
For Use with Mfr. Model Number | M9208-BAC-3 |
For Use With Mfr. Model Number | M9208-BAC-3 |
Description
Coupler Kit, Product Type Coupler Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9208-BAC-3, Compatible with Grainger Part Number 41P576, Compatible with Series M9208, Maximum Round Shaft Diameter 3/4 in, Maximum Square Shaft Width 5/8 in, Minimum Round Shaft Diameter 1/2 in, Minimum Square Shaft Width 3/8 in, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH5)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 27 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.01227)
- CRAFTMADE 52" Brilliante Ceiling Fan (BRC52ORB5C)
- BUILDERS BEST Pipe Dryer Flxbl 4Inx5Ft Alum (010150)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-101)
- JOHNSON CONTROLS Weather Shield (M9000-330)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- JOHNSON CONTROLS Conduit Adapters (M9200-100)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02041)
- Johnson Controls Dampers