Shop All Motorized Dampers Accessories
Johnson Controls
Standard Coupler Kit
Mfr # M9203-601
Zoro # G2525017
product price: $15.37
/ea
$15.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9203 Series Actuators
- Accessory Type Standard Coupler Kit
- Compatible with Manufacturer Model Number M9203-GGB-2
- Compatible with Series M9203
- Product Type Coupler Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9203-601
- Zoro # G2525017
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Maximum Round Shaft Diameter | 1/2 in |
Minimum Round Shaft Diameter | 1/4 in |
Details
Item | Coupler Kit |
For Use With | M9203 Series Actuators |
Accessory Type | Standard Coupler Kit |
Compatible with Manufacturer Model Number | M9203-GGB-2 |
Compatible with Series | M9203 |
Product Type | Coupler Kit |
Compatible with Manufacturer Part Number | M9203 |
Compatible Manufacturer Part Number | M9203-GGB-2 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible with Brand | Johnson Controls |
Compatible with Manufacturer Model Number [NEW] | M9203 |
Compatible Manufacturer Model Number | M9203-GGB-2 |
For Use with Mfr. Model Number | M9203-GGB-2 |
For Use With Mfr. Model Number | M9203-GGB-2 |
Description
Coupler Kit, Product Type Coupler Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9203-GGB-2, Compatible with Grainger Part Number 41P561, Compatible with Series M9203, Maximum Round Shaft Diameter 1/2 in, Minimum Round Shaft Diameter 1/4 in, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON HARBOR 52In Ab 3Lt Hugger Ceil Fan (CF-78049L)
- ULTRA-SUN Replacement UV Bulb, 25 Watt, PK2 (1RK019)
- PARKER Suction Line Accumulator, Dia 5 x H 9 In (VPA589-6SRD)
- DAYTON Exhaust Fan, 36 In, D/D (44YU07)
- JOHNSON CONTROLS Linkage Kit (M9000-560)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 3/4 (JT2322)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- JOHNSON CONTROLS Horizontal Remote Mounting Kit (M9000-170)
- JOHNSON CONTROLS Actuator Terminal Block, 4 Terminal (M9000-106)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- Johnson Controls Dampers