Shop All Wire Markers
Johnson Controls
Spst Pressure Control, 20In/100 Diff, P70CA-56C
Mfr # P70CA-56C
Zoro # G0945150
product price: $137.81
/ea
Free Shipping & Returns
$137.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Application High Limit
- Overall Height 3 3/4 in
- Overall Width 4 in
- Switch Action Open on Rise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P70CA-56C
- Zoro # G0945150
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Overall Height | 3 3/4 in |
Overall Width | 4 in |
Overall Depth | 2 1/8 in |
Pressure Connection Size | 1/4 in |
Details
Item | Single Pressure Control |
Standards | UL Listed |
Application | High Limit |
Switch Action | Open on Rise |
Product Type | Single Pressure Control |
Element Type | Bellows |
Pressure Range Adjustability | Adjustable |
Output Current | 24 A |
Body Material | Steel |
NEMA Rating | NEMA 1 |
Maximum Operating Temperature | 104 Degrees F |
Body Material Finish | Galvanized |
Pressure Setting | High |
Pressure Connection Type | NPT |
Contact Form | SPST |
Reset Type | Automatic Reset |
Series | P70 |
Minimum Operating Temperature | 50 Degrees F |
Heat Pump Override | No Override |
Rated Voltage | 120V AC, 208V AC, 240V AC |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range Adjustability Adjustable, Pressure Connection Type NPT, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Element Type Bellows, Series P70, NEMA Rating NEMA 1, Reset Type Automatic Reset, Mounting Type Universal, Application High Limit, Output Current 24 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Hazardous Atmosphere Sign, D489RB (D489RB)
- FRED SILVER Convex Security Mirror (PLXR-36)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 10-1/2, D, PR (SE4625)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, M, PR (SKC4FN-03-M)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-B (SDR-B)
- 3M Pre-Printed Wire Marker Book, PK5 (SPB-03)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T150X000YKM-BK)
- EPSON Heat Shrink Tube, Black on White, 0.187inW (205STBWPX)
- Johnson Controls Electrical Labels