Shop All Dual Pressure Controls
Johnson Controls
Spst Dual Pres Control, 20In/100 Psig
Mfr # P70MA-11C
Zoro # G0944931
product price: $558.62
/ea
Free Shipping & Returns
$558.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Dual Pressure Control
- Overall Width 5 3/4 in
- Application Air Conditioning, Commercial Refrigeration
- NEMA Rating 1
- Contact Rating (AC) 102 A @ 240V AC (Single Phase), 112.2 A @ 208V AC, 15 A @ 220V AC (Three Phase), 15.9 A @ 208V AC, 17 A @ 240V AC (Single Phase), 18.7 A @ 208V AC, 22 A @ 208V AC, 24 A @ 120V AC (Non-Inductive), 24 A @ 208V AC, 24 A @ 220V AC (Three Phase), 24 A @ 240V AC (Single Phase), 90 A @ 220V AC (Three Phase), 95.4 A @ 208V AC, FLA: 24 A @ 120V AC, LRA: 144 A @ 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P70MA-11C
- Zoro # G0944931
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Overall Width | 5 3/4 in |
Overall Depth | 2 1/8 in |
Details
Item | Dual Pressure Control |
Product Type | Dual Pressure Control |
Application | Air Conditioning, Commercial Refrigeration |
NEMA Rating | 1 |
Contact Rating (AC) | 102 A @ 240V AC (Single Phase), 112.2 A @ 208V AC, 15 A @ 220V AC (Three Phase), 15.9 A @ 208V AC, 17 A @ 240V AC (Single Phase), 18.7 A @ 208V AC, 22 A @ 208V AC, 24 A @ 120V AC (Non-Inductive), 24 A @ 208V AC, 24 A @ 220V AC (Three Phase), 24 A @ 240V AC (Single Phase), 90 A @ 220V AC (Three Phase), 95.4 A @ 208V AC, FLA: 24 A @ 120V AC, LRA: 144 A @ 120V AC |
Housing Material | Steel |
Series | P70 |
Switch Action | Open on Fall, Open on Rise |
Contact Form | SPST |
Compatible Refrigerant | Non-Corrosive Refrigerants |
Description
Dual Pressure Control, Product Type Dual Pressure Control, Contact Form SPST, Compatible Refrigerant Non-Corrosive Refrigerants, NEMA Rating 1, Overall Width 5 3/4 in, Overall Depth 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Condensate Collecting Kit, Cooling/Heat (3301600)
- CANARM Exhaust Fan, 12 In, 115V, 1/15hp, 1450rpm (AX12-1VHE)
- EMERSON FLOW CONTROLS Drier, 5/8" Odf Filter Drier, Ek-165S (047618)
- SANTA FE ThermaStor Santa Fe Compact 70 Dehumidifier (4033600)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-18C)
- JOHNSON CONTROLS DiffPressCtrl .03-1.4 in. wc (P32AF-13)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70LB-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70LB-6C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-2C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-6C)
- YORK Pressure Control, 0.50" WC (S1-024-25256-700)
- Johnson Controls Dual Pressure Controls