Shop All Pneumatic Control Accessories
Johnson Controls
Spring Kit
Mfr # V-4440-6002
Zoro # G5069644
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lower Spring Seat, Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat
- For Use With Mfr. No. V-4440 (1/2 in), Valves with V-3000-1 OR V-3000-2 Actuators
- Accessory Type Spring Kit
- Compatible Product Type Valves
- Product Type Spring Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V-4440-6002
- Zoro # G5069644
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Details
Item | Spring Kit |
Includes | Lower Spring Seat, Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat |
For Use With | Mfr. No. V-4440 (1/2 in), Valves with V-3000-1 OR V-3000-2 Actuators |
Accessory Type | Spring Kit |
Compatible Product Type | Valves |
Product Type | Spring Kit |
Maximum Operating Pressure | 12 psi |
Compatible Manufacturer Model Number | V-4440 |
Minimum Operating Pressure | 4 psi |
Description
Spring Kit, Compatible Manufacturer Model Number V-4440, Compatible Product Type Valves, Includes Lower Spring Seat, Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat, Maximum Operating Pressure 12 psi, Minimum Operating Pressure 4 psi, Product Type Spring Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 42-22692-09 Door Switch (42-22692-0)
- NORDFAB Round Reducer, 12 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 14" L (8040025902)
- DAYTON Motor (3970003400)
- MULTIFAN Exhaust Fan, 24 In, 240V (V4E63K1M71100)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BN)
- JOHNSON CONTROLS Liq Level Ctl Weight Oper, Dpst (F59A-2C)
- JOHNSON CONTROLS Pneumatic Thermostat Conversion Kit (T-4000-605)
- JOHNSON CONTROLS Test Mod 2Mhlp App (DTK-2MHLPTM)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2139)
- JOHNSON CONTROLS Thermostat Cover, w/Mounting Hdwr (T-4756-2141)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1007)
- Johnson Controls Controls