Shop All Pneumatic Control Accessories
Johnson Controls
Spring Kit
Mfr # V-3800-6002
Zoro # G5069626
original price:
$53.37
25% off
new price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. V-3100 & V-3800 (1/2 & 3/4 in) Valves with V-3802 or V-4000 Actuators
- Includes (3) Springs
- Accessory Type Spring Kit
- Minimum Operating Pressure 3 psi
- Compatible Product Type Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V-3800-6002
- Zoro # G5069626
- UPC # 078502838858
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Details
Item | Spring Kit |
For Use With | Mfr. No. V-3100 & V-3800 (1/2 & 3/4 in) Valves with V-3802 or V-4000 Actuators |
Includes | (3) Springs |
Accessory Type | Spring Kit |
Minimum Operating Pressure | 3 psi |
Compatible Product Type | Valves |
Maximum Operating Pressure | 6 psi |
Product Type | Spring Kit |
Compatible Manufacturer Model Number | V-3100, V-3800 |
Description
Spring Kit, Compatible Manufacturer Model Number V-3100, V-3800, Compatible Product Type Valves, Includes (3) Springs, Maximum Operating Pressure 6 psi, Minimum Operating Pressure 3 psi, Product Type Spring Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Pleated Pre-Filter, PK6 (9450-PF)
- GOODMAN B1388803 Latch-1/4 Turn (B1388803)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775M2048)
- ETERNABOND Roof Repair Tape, 4 Inx 50 Ft, 20 mil (AS-4-50R)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1005)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1007)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CP)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BG)
- JOHNSON CONTROLS Adaptor Bonnet (V-9999-670)
- JOHNSON CONTROLS O Ring, For Use with A-4400 (A-4110-610)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AG)
- Johnson Controls Pneumatic Control Accessories