Shop All Pneumatic Control Accessories
Johnson Controls
Spring Kit
Mfr # V-3754-6012
Zoro # G5068874
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Lock Screw, Spring, Stem Extension, Upper Spring Seat
- For Use With Mfr. No. V-3854 with 1/2 in Stroke and Oval Top Actuator
- Accessory Type Spring Kit
- Product Type Spring Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V-3754-6012
- Zoro # G5068874
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Compatible Valve Size | 1/2 in, 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spring Kit |
Includes | Lock Screw, Spring, Stem Extension, Upper Spring Seat |
For Use With | Mfr. No. V-3854 with 1/2 in Stroke and Oval Top Actuator |
Accessory Type | Spring Kit |
Product Type | Spring Kit |
Stroke | 1/2 in |
Minimum Operating Pressure | 3 psi |
Compatible Manufacturer Model Number | V-3854 |
Maximum Operating Pressure | 6 psi |
Compatible Product Type | Valves |
Description
Spring Kit, Compatible Manufacturer Model Number V-3854, Compatible Product Type Valves, Compatible Valve Size 1/2 in, 3/4 in, Includes Lock Screw, Spring, Stem Extension, Upper Spring Seat, Maximum Operating Pressure 6 psi, Minimum Operating Pressure 3 psi, Product Type Spring Kit, Stroke 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell On-Off Primary Control With VPS RM7898A1000, Shutter Drive, Programmable Post-Purge (RM7898A1000)
- TRACERLINE Yellow Fluorescent Leak Detection Dye (TP-3380-0008)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX3)
- DAYTON Shutter Mount Exhaust Fan, 24", Variable Speed, 115V (484X46)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1001)
- JOHNSON CONTROLS Thermostat Cover, Vertical, For JCI T-4000 (T-4756-1739)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DN)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FS)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2139)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1002)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AE)
- Johnson Controls Controls