Shop All Pneumatic Control Accessories
Johnson Controls
Spring Kit
Mfr # V-3752-6023
Zoro # G5068892
original price:
$60.37
21% off
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. V-3011, V-3020, V-3752, V-3755, V-4510, V-5250 (1/2 in, 3/4 in), and V-5216, V-7216 (1/2 in), and VT Series Valves with V-3000-1 or V-3000-2 Actuator
- Includes Lower Spring Seat, Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat
- Accessory Type Spring Kit
- Compatible Manufacturer Model Number V-3752
- Product Type Spring Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # V-3752-6023
- Zoro # G5068892
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Compatible Valve Size | 1/2 in, 3/4 in |
Details
Item | Spring Kit |
For Use With | Mfr. No. V-3011, V-3020, V-3752, V-3755, V-4510, V-5250 (1/2 in, 3/4 in), and V-5216, V-7216 (1/2 in), and VT Series Valves with V-3000-1 or V-3000-2 Actuator |
Includes | Lower Spring Seat, Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat |
Accessory Type | Spring Kit |
Compatible Manufacturer Model Number | V-3752 |
Product Type | Spring Kit |
Minimum Operating Pressure | 3 psi |
Compatible Product Type | Valves |
Maximum Operating Pressure | 6 psi |
Description
Spring Kit, Compatible Manufacturer Model Number V-3752, Compatible Product Type Valves, Compatible Valve Size 1/2 in, 3/4 in, Includes Lower Spring Seat, Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat, Maximum Operating Pressure 6 psi, Minimum Operating Pressure 3 psi, Product Type Spring Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBURN MANUFACTURING Auburn Ignitor, Eclipse 13581 (E5-I-2-EI-2)
- TYVEK FLASHING TAPE 4""W X 75'L (TYDFT4)
- CHAPIN Fan Nozzle Kit (6-4824)
- CRC Leak Detector, Aerosol Can, Size 20 Oz (14503)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CP)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BG)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FR)
- JOHNSON CONTROLS Pneumatic Air Dryer Filter (A-4400-608)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1004)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2146)
- JOHNSON CONTROLS Pneumatic Thermostat Conversion Kit (T-4000-605)
- Johnson Controls Pneumatic Control Accessories