Shop All Pneumatic Control Accessories
Johnson Controls
Spring Kit
Mfr # V-3752-6022
Zoro # G5068883
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lower Spring Seat, Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat
- For Use With Mfr. No. V-3011, V-3020, V-3212, V-3752, V-3755, V-3970, V-4322 (1/2 in, 3/4 in), V-4332, V-4333, V-4334, V-5416, V-7416 (1/2 in), V-6143 (3/8 in, 3/4 in) and VT Series Valve with V-3000-1 or V-3000-2 Actuators
- Accessory Type Spring Kit
- Compatible Product Type Valves
- Minimum Operating Pressure 9 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # V-3752-6022
- Zoro # G5068883
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Compatible Valve Size | 1/2 in, 3/4 in |
Details
Item | Spring Kit |
Includes | Lower Spring Seat, Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat |
For Use With | Mfr. No. V-3011, V-3020, V-3212, V-3752, V-3755, V-3970, V-4322 (1/2 in, 3/4 in), V-4332, V-4333, V-4334, V-5416, V-7416 (1/2 in), V-6143 (3/8 in, 3/4 in) and VT Series Valve with V-3000-1 or V-3000-2 Actuators |
Accessory Type | Spring Kit |
Compatible Product Type | Valves |
Minimum Operating Pressure | 9 psi |
Compatible Manufacturer Model Number | V-3000-1, V-3000-2, V-3011, V-3020, V-3212, V-3752, V-3755, V-3970, V-4322, V-4332, V-4333, V-4334, V-5416, V-6143, V-7416 |
Maximum Operating Pressure | 13 psi |
Stroke | 5/16 in |
Product Type | Spring Kit |
Description
Spring Kit, Compatible Grainger Part Number 242L79, 36T148, 41P639, Compatible Manufacturer Model Number V-3000-1, V-3000-2, V-3011, V-3020, V-3212, V-3752, V-3755, V-3970, V-4322, V-4332, V-4333, V-4334, V-5416, V-6143, V-7416, Compatible Product Type Valves, Compatible Valve Size 1/2 in, 3/4 in, Includes Lower Spring Seat, Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat, Maximum Operating Pressure 13 psi, Minimum Operating Pressure 9 psi, Product Type Spring Kit, Stroke 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Quick Fit Duct, 14 in Duct Dia, Galvanized Steel, 20 GA, 14" W, 58-3/4" L, 14" H (8040206783)
- HONEYWELL 135499 Setpoint Knob For (135499)
- JB INDUSTRIES Trap O-Ring, Gas Ballast (PR-211)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 13 13/64 in W, 16 3/8 in L (BGPB12)
- JOHNSON CONTROLS Thermostat Cover, w/Mounting Hdwr (T-4756-2141)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1004)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AD)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/2 (VG1845ER)
- JOHNSON CONTROLS Spring Kit (V-3974-6008)
- JOHNSON CONTROLS Liq Level Ctl Weight Oper, Dpst (F59A-2C)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AF)
- Johnson Controls Controls