Shop All Brake Parts
Johnson Controls
Spring F 3/32 Id Tube 8In
Mfr # F-1000-395
Zoro # G3677165
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Spring Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # F-1000-395
- Zoro # G3677165
- Country of Origin Mexico
- Category Brake Parts
Details
Item | Spring Fitting |
Product Type | Spring Fitting |
Description
Spring Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN ATV Tire, Rubber, Size 25X10-12, 6 Ply (WD1240)
- SPX Refrigerant Scale Slimline Electronic (TIF9010A)
- PRO THREAD Thread Repair Kits, 7/16-14 (3597-71614K)
- SKF Shaft Seal, 1-1/4 x 2 x 1/4", CRWA1, Nitrile (12458)
- GROTE Air Brake Tube, 3/4", Black, Type B, 250 ft. (81-1034-250B)
- MASTER POWER BRAKES Master Power Brakes DB1705B 5.5 in. Bolt Circle Legend Series Front Disc Brake Kit for 1959-1964 Pontiac Catalina; Bonneville & Grand Prix (DB1705B)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Yellow (3270-0814-0100)
- MOTORCRAFT Pump Asy-Vacuum, BRPV30 (BRPV30)
- WEATHERHEAD Male Elbow, 3/8-18, 3/8 In Tube Sz (1869X6X6)
- VELVAC Air Assembly Set, 52 in., Grey (022028)
- TRAMEC SLOAN Air Brake Fitting, 225psi, Brass, 3/8InTube (A68)
- Johnson Controls Brake Parts